RULAND MANUFACTURING UD28-10-8-F Universal Joint, Friction Bearing, Double Cardan, 1.745 Inch O.D., 7.75 Inch Length

Item: DK6VRX Model: UD28-10-8-F
Limited Availability
€1,070.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$744.63
B1 Max Shaft Penetration1.610 in
B2 Max Shaft Penetration1.610 in
Bore (b1)0.6250 in
Bore Tolerance+0.0010 in / -0.0000 in
Center Yoke Length (lc)2.750 in
Hub Depth (lh)1.610 in
Joint Outer Diameter (od)1.745 in
Length (l)7.750 in
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque13050 in-lb
Rated Torque2,610 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)2.500 in

Shipping Info:

Ship length (cm)19.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD28-10-8-F Universal Joint, Friction Bearing, Double Cardan, 1.745 Inch O.D., 7.75 Inch Length
€1,070.51 /unit