RULAND MANUFACTURING UD28-1"-20MM-F Universal Joint, Friction Bearing, Double Cardan, 1.745 Inch O.D., 7.75 Inch Length

Item: DK6VRP Model: UD28-1"-20MM-F
Limited Availability
€1,070.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$744.63
B1 Max Shaft Penetration1.610 in (40.9 mm)
B2 Max Shaft Penetration1.610 in (40.9 mm)
Bore (b1)1.0000 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Center Yoke Length (lc)2.750 in (69.9 mm)
Hub Depth (lh)1.610 in (40.9 mm)
Joint Outer Diameter (od)1.745 in (44.3 mm)
Length (l)7.750 in (196.9 mm)
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque13050 in-lb (1474.5 Nm)
Rated Torque2,610 in-lb (294.9 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)20 mm
Yoke Length (ly)2.500 in (63.5 mm)

Shipping Info:

Ship length (cm)19.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD28-1"-20MM-F Universal Joint, Friction Bearing, Double Cardan, 1.745 Inch O.D., 7.75 Inch Length
€1,070.51 /unit