RULAND MANUFACTURING UD24-7/8"-14MM-F Universal Joint, Friction Bearing, Double Cardan, 1.495 Inch O.D., 6.563 Inch Length

Item: DK6ZTG Model: UD24-7/8"-14MM-F
Limited Availability
€984.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$685.59
B1 Max Shaft Penetration1.400 in (35.6 mm)
B2 Max Shaft Penetration1.400 in (35.6 mm)
Bore (b1)0.8750 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Center Yoke Length (lc)2.313 in (58.8 mm)
Hub Depth (lh)1.400 in (35.6 mm)
Joint Outer Diameter (od)1.495 in (38.0 mm)
Length (l)6.563 in (166.7 mm)
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque9000 in-lb (1016.9 Nm)
Rated Torque1,800 in-lb (203.4 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)14 mm
Yoke Length (ly)2.125 in (54.0 mm)

Shipping Info:

Ship weight (kg) 1.0494
Ship length (cm)16.67
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD24-7/8"-14MM-F Universal Joint, Friction Bearing, Double Cardan, 1.495 Inch O.D., 6.563 Inch Length
€984.71 /unit