RULAND MANUFACTURING UD20-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.245 Inch O.D., 5.625 Inch Length

Item: DK6TMX Model: UD20-XX-XX-F-KIT
Limited Availability
€444.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in (31.8 mm)
B2 Max Shaft Penetration1.250 in (31.8 mm)
Bore (b1)No Bore
Center Yoke Length (lc)1.875 in (47.6 mm)
Hub Depth (lh)1.250 in (31.8 mm)
Joint Outer Diameter (od)1.245 in (31.6 mm)
Length (l)5.625 in (142.9 mm)
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)1.0000 in
Max Blind Bore (metric)25 mm
Max Hex Or Square Bore (inch)0.7500 in
Max Hex Or Square Bore (metric)16 mm
Max Operating Angle90°
Max Round Bore (inch)0.750 in
Max Round Bore (metric)19 mm
Max Round Bore W/ Key (inch)3/4" Bore, 3/16" Keyway
Max Round Bore W/ Key (metric)19mm Bore, 6mm Keyway
Peak Torque4700 in-lb (531.0 Nm)
Rated Torque940 in-lb (106.2 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.875 in (47.6 mm)

Shipping Info:

Ship weight (kg) 0.6952
Ship length (cm)14.29
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD20-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.245 Inch O.D., 5.625 Inch Length
€444.83 /unit