RULAND MANUFACTURING UD18-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.120 Inch O.D., 5.125 Inch Length

Item: DK6TMR Model: UD18-XX-XX-SS-KIT
Limited Availability
€509.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.220 in (31.0 mm)
B2 Max Shaft Penetration1.220 in (31.0 mm)
Bore (b1)No Bore
Center Yoke Length (lc)1.625 in (41.3 mm)
Hub Depth (lh)1.220 in (31.0 mm)
Joint Outer Diameter (od)1.120 in (28.4 mm)
Length (l)5.125 in (130.2 mm)
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)0.8750 in
Max Blind Bore (metric)22 mm
Max Hex Or Square Bore (inch)0.6250 in
Max Hex Or Square Bore (metric)14 mm
Max Operating Angle90°
Max Round Bore (inch)0.625 in
Max Round Bore (metric)15 mm
Max Round Bore W/ Key (inch)5/8" Bore, 3/16" Keyway
Max Round Bore W/ Key (metric)16mm Bore, 5mm Keyway
Peak Torque2025 in-lb (228.8 Nm)
Rated Torque405 in-lb (45.8 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.750 in (44.5 mm)

Shipping Info:

Ship weight (kg) 0.5472
Ship length (cm)13.02
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD18-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.120 Inch O.D., 5.125 Inch Length
€509.51 /unit