RULAND MANUFACTURING UD18-15MM-15MM-F Universal Joint, Friction Bearing, Double Cardan, 28.4mm O.D., 130.2mm Length

Item: DK6VHN Model: UD18-15MM-15MM-F
Limited Availability
€563.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration31.0 mm
B2 Max Shaft Penetration31.0 mm
Bore (b1)15 mm
Bore Tolerance+0.025 mm / -0.000 mm
Center Yoke Length (lc)41.3 mm
Hub Depth (lh)31.0 mm
Joint Outer Diameter (od)28.4 mm
Length (l)130.2 mm
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque330.5 Nm
Rated Torque66.1 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)15 mm
Yoke Length (ly)44.5 mm

Shipping Info:

Ship length (cm)13.02
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD18-15MM-15MM-F Universal Joint, Friction Bearing, Double Cardan, 28.4mm O.D., 130.2mm Length
€563.63 /unit