RULAND MANUFACTURING UD16-9-9-SS Universal Joint, Friction Bearing, Double Cardan, 0.995 Inch O.D., 4.875 Inch Length

Item: DK6VHH Model: UD16-9-9-SS
Limited Availability
€667.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.190 in
B2 Max Shaft Penetration1.190 in
Bore (b1)0.5625 in
Bore Tolerance+0.0010 in / -0.0000 in
Center Yoke Length (lc)1.500 in
Hub Depth (lh)1.190 in
Joint Outer Diameter (od)0.995 in
Length (l)4.875 in
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque1420 in-lb
Rated Torque284 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5625 in
Yoke Length (ly)1.688 in

Shipping Info:

Ship length (cm)12.38
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD16-9-9-SS Universal Joint, Friction Bearing, Double Cardan, 0.995 Inch O.D., 4.875 Inch Length
€667.91 /unit