RULAND MANUFACTURING UD16-10MM-10MM-F Universal Joint, Friction Bearing, Double Cardan, 25.3mm O.D., 123.8mm Length

Item: DK6VFL Model: UD16-10MM-10MM-F
Limited Availability
€562.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration30.2 mm
B2 Max Shaft Penetration30.2 mm
Bore (b1)10 mm
Bore Tolerance+0.025 mm / -0.000 mm
Center Yoke Length (lc)38.1 mm
Hub Depth (lh)30.2 mm
Joint Outer Diameter (od)25.3 mm
Length (l)123.8 mm
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque228.8 Nm
Rated Torque45.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)10 mm
Yoke Length (ly)42.9 mm

Shipping Info:

Ship length (cm)12.38
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD16-10MM-10MM-F Universal Joint, Friction Bearing, Double Cardan, 25.3mm O.D., 123.8mm Length
€562.31 /unit