RULAND MANUFACTURING UD14-XX-XX-F Universal Joint, Friction Bearing, Double Universal Joint, Steel, 0.870 Inch O.D., 4.375 Inch Length

Item: DK6TLX Model: UD14-XX-XX-F
Limited Availability
€322.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in (26.2 mm)
B2 Max Shaft Penetration1.030 in (26.2 mm)
Bore (b1)No Bore
Center Yoke Length (lc)1.375 in (34.9 mm)
Hub Depth (lh)1.030 in (26.2 mm)
Joint Outer Diameter (od)0.870 in (22.1 mm)
Length (l)4.375 in (111.1 mm)
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.7500 in
Max Blind Bore (metric)19 mm
Max Hex Or Square Bore (inch)0.5000 in
Max Hex Or Square Bore (metric)12 mm
Max Operating Angle90°
Max Round Bore (inch)0.5313 in
Max Round Bore (metric)13 mm
Max Round Bore W/ Key (inch)1/2" Bore, 1/8" Keyway
Max Round Bore W/ Key (metric)12mm Bore, 4mm Keyway
Peak Torque1575 in-lb (178.0 Nm)
Rated Torque315 in-lb (35.6 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.500 in (38.1 mm)

Shipping Info:

Ship weight (kg) 0.2668
Ship length (cm)11.11
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD14-XX-XX-F Universal Joint, Friction Bearing, Double Universal Joint, Steel, 0.870 Inch O.D., 4.375 Inch Length
€322.07 /unit