RULAND MANUFACTURING UD14-9MM-8MM-F Universal Joint, Friction Bearing, Double Cardan, 22.1mm O.D., 111.1mm Length

Item: DK6VFD Model: UD14-9MM-8MM-F
Limited Availability
€625.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration26.2 mm
B2 Max Shaft Penetration26.2 mm
Bore (b1)9 mm
Bore Tolerance+0.025 mm / -0.000 mm
Center Yoke Length (lc)34.9 mm
Hub Depth (lh)26.2 mm
Joint Outer Diameter (od)22.1 mm
Length (l)111.1 mm
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque178.0 Nm
Rated Torque35.6 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)8 mm
Yoke Length (ly)38.1 mm

Shipping Info:

Ship length (cm)11.11
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD14-9MM-8MM-F Universal Joint, Friction Bearing, Double Cardan, 22.1mm O.D., 111.1mm Length
€625.67 /unit