RULAND MANUFACTURING UD10-8MM-1/4"-SS Universal Joint, Friction Bearing, Double Cardan, 0.62 Inch O.D., 3.25 Inch Length

Item: DK6VAM Model: UD10-8MM-1/4"-SS
Limited Availability
€817.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.820 in (20.8 mm)
B2 Max Shaft Penetration0.820 in (20.8 mm)
Bore (b1)8 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Center Yoke Length (lc)1.000 in (25.4 mm)
Hub Depth (lh)0.820 in (20.8 mm)
Joint Outer Diameter (od)0.620 in (15.7 mm)
Length (l)3.250 in (82.6 mm)
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque430 in-lb (48.6 Nm)
Rated Torque86 in-lb (9.7 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.2500 in
Yoke Length (ly)1.125 in (28.6 mm)

Shipping Info:

Ship length (cm)8.26
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD10-8MM-1/4"-SS Universal Joint, Friction Bearing, Double Cardan, 0.62 Inch O.D., 3.25 Inch Length
€817.07 /unit