Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING TCL-3-24-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUT

RULAND MANUFACTURING TCL-3-24-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia

Item: CT9MUT Model: TCL-3-24-F-LHCross Ref: 805H82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Thread Size#10-24
Bore TypeThreaded
Clearance Dia.0.77"
Collar ConstructionOne Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Outside Diameter5/8"
Collar Width9/32"
ConstructionOne Piece
For Shaft Dia.0.188"
Included Screws(1) Hex Socket Cap Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.5/8"
Screw Location From Center0.21"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque15 lbs.-in.
Screw Thread Size#4-40
Shaft Locking TypeClamp On
Thread DirectionLeft Hand
Width Tolerance-0.01" to +0.003"
Clearance Diameter0.77"
Collar Material Grade1215
For Shaft Diameter3/16"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Thread TypeLeft Hand

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.5
Ship length (cm)4
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelCollar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterPrice
RULAND MANUFACTURING TCL-8-20-SS-LH Shaft Collar, 1 Piece, Threaded, Clamp On, 1/2 Inch-20 Bore Thread Size, 303 | CT9MEX TCL-8-20-SS-LHStainless Steel1 1/8"Stainless Steel1 7/25"13/32"Bright1/2"0.41"€36.03
RULAND MANUFACTURING TCL-2-32-SS-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUN TCL-2-32-SS-LHStainless Steel5/8"Stainless Steel0.77"9/32"Bright0.188"0.21"€26.51
RULAND MANUFACTURING TCL-3-32-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUP TCL-3-32-F-LHCarbon Steel5/8"Alloy Steel0.77"9/32"Black Oxide0.188"0.21"€13.67
RULAND MANUFACTURING TCL-2-32-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUQ TCL-2-32-F-LHCarbon Steel5/8"Alloy Steel0.77"9/32"Black Oxide0.188"0.21"€13.67
RULAND MANUFACTURING TCL-4-20-SS-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUR TCL-4-20-SS-LHStainless Steel5/8"Stainless Steel0.77"9/32"Bright1/4"0.21"€23.35
RULAND MANUFACTURING TCL-3-32-SS-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUU TCL-3-32-SS-LHStainless Steel5/8"Stainless Steel0.77"9/32"Bright0.188"0.21"€26.51
RULAND MANUFACTURING TCL-4-20-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia | CT9MUV TCL-4-20-F-LHCarbon Steel5/8"Alloy Steel0.77"9/32"Black Oxide1/4"0.21"€12.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING TCL-3-24-F-LH Threaded Shaft Collar, 1 Piece, Threaded, Clamp On, 0.77 Inch Clearance Dia
€14.48 /unit