RULAND MANUFACTURING SWR:M35-60-F Hook Spanner Wrench, Hinge-Type, Min/Max Size 35-60mm, L 210mm, Steel

Item: DK6QUF Model: SWR:M35-60-F
Limited Availability
€61.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Material SpecificationSteel
Overall Length L1210 mm
Size - Min/max35-60 mm
Thickness T5 mm
Width W12.5 mm

Shipping Info:

Ship weight (kg) 0.1638
Ship length (cm)21
Ship width (cm)1.25
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SWR:M35-60-F Hook Spanner Wrench, Hinge-Type, Min/Max Size 35-60mm, L 210mm, Steel
€61.16 /unit