RULAND MANUFACTURING SPX-16-14-F Rigid Coupling, 2-Piece, 1 Inch x 0.875 Inch Bore, 1 3/4 Inch O.D., 3 Inch Length

Item: DK6UDX Model: SPX-16-14-F
In Stock

Get it by Tuesday, Jun 17

€86.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.500 in
B2 Max Shaft Penetration1.500 in
Balanced DesignYes
Bore (b1)1.0000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max2.049 in
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp Screw1/4-28
Full Bearing Support Required?No
Hex Wrench Size3/16 in
Length (l)3 in
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.6598 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1 3/4 in
Rated Torque4000 in-lb
Recommended Gap0.094 in
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel with
Seating Torque170 lb-in
Small Bore (b2)0.8750 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.6003
Ship height (cm)4.45
Ship length (cm)7.62
Ship width (cm)4.45
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPX-16-14-F Rigid Coupling, 2-Piece, 1 Inch x 0.875 Inch Bore, 1 3/4 Inch O.D., 3 Inch Length
€86.71 /unit