RULAND MANUFACTURING SPH-73-SS Shaft Collar, 2-Piece, Heavy Duty, 4.5625 Inch Bore, 6 1/2 Inch O.D., 1.375 Inch Width

Item: DK6FGY Model: SPH-73-SS
In Stock

Get it by Tuesday, Jun 17

€2,382.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Axial Load5000 lbs
Bore (b1)4.5625 in
Bore Tolerance+0.004 in / -0.000 in
Clearance Diameter (c) Max6.782 in
Finish SpecificationBright, No Plating
Forged Clamp Screw1/2-20 x 2
Hex Wrench Size3/8 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Number Of Screws2 ea
Outer Diameter (od)6 1/2 in
Recommended Gap0.188 in
Recommended Shaft Tolerance+0.0000 in / -0.0010 in
Screw FinishBright
Screw Location (r)2.813 in
Screw Material18-8 300 Series Stainless Steel
Seating Torque800 lb-in
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)1.375 in
Width Tolerance+0.003 in / -0.010 in

Shipping Info:

Ship weight (kg) 2.9565
Ship height (cm)16.51
Ship length (cm)16.51
Ship width (cm)3.49
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPH-73-SS Shaft Collar, 2-Piece, Heavy Duty, 4.5625 Inch Bore, 6 1/2 Inch O.D., 1.375 Inch Width
€2,382.59 /unit