RULAND MANUFACTURING SPB-48-ST Shaft Collar, 2-Piece, 3 Inch Bore, 4 1/4 Inch O.D., 0.875 Inch Width

Item: DK6FFA Model: SPB-48-ST
In Stock

Get it by Tuesday, Jun 17

€734.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore (b1)3.0000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max4.499 in
Finish SpecificationBright, No Plating
Forged Clamp Screw3/8-24
Hex Wrench Size5/16 in
Material SpecificationType 316L Austenitic, Non-Magnetic Bar
Number Of Screws2 ea
Outer Diameter (od)4 1/4 in
Recommended Gap0.125 in
Recommended Shaft Tolerance+0.0000 in / -0.0010 in
Screw FinishBright
Screw Location (r)1.813 in
Screw Material316 Stainless Steel
Seating Torque345 lb-in
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)0.875 in
Width Tolerance+0.003 in / -0.010 in

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)10.8
Ship length (cm)10.8
Ship width (cm)2.22
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPB-48-ST Shaft Collar, 2-Piece, 3 Inch Bore, 4 1/4 Inch O.D., 0.875 Inch Width
€734.35 /unit