RULAND MANUFACTURING SPB-35-ST Shaft Collar, 2-Piece, 2.1875 Inch Bore, 3 1/4 Inch O.D., 0.75 Inch Width

Item: DK6FER Model: SPB-35-ST
In Stock

Get it by Tuesday, Jun 17

€480.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore (b1)2.1875 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max3.504 in
Finish SpecificationBright, No Plating
Forged Clamp Screw5/16-24
Hex Wrench Size1/4 in
Material SpecificationType 316L Austenitic, Non-Magnetic Bar
Number Of Screws2 ea
Outer Diameter (od)3 1/4 in
Recommended Gap0.125 in
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)1.375 in
Screw Material316 Stainless Steel
Seating Torque190 lb-in
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)0.750 in
Width Tolerance+0.003 in / -0.010 in

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)8.26
Ship length (cm)8.26
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPB-35-ST Shaft Collar, 2-Piece, 2.1875 Inch Bore, 3 1/4 Inch O.D., 0.75 Inch Width
€480.24 /unit