Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SPB-22-F Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 3/8 Inch Bore Dia, 1215 | CT9NWV

RULAND MANUFACTURING SPB-22-F Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 3/8 Inch Bore Dia

Item: CT9NWV Model: SPB-22-FCross Ref: 805FZ0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 3/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.2.47"
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width0.562"
ConstructionTwo Piece
For Shaft Dia.1 3/8"
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.2 1/4"
Resistance PropertiesCorrosion Resistant
Screw Location From Center23/25"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque170 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING SPB-19-A Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia | CT9NVP SPB-19-A1.062"Aluminum2.062"Alloy Steel2.3"1/2"Bright1.062"€38.61
RULAND MANUFACTURING SPB-17-A Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia | CT9NVQ SPB-17-A1.062"Aluminum1 7/8"Alloy Steel2.14"1/2"Bright1.062"€35.78
RULAND MANUFACTURING SPB-17-F Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia, 1215 | CT9NVR SPB-17-F1.062"Carbon Steel1 7/8"Alloy Steel2.14"1/2"Black Oxide1.062"€28.24
RULAND MANUFACTURING SPB-19-F Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia, 1215 | CT9NVT SPB-19-F1.062"Carbon Steel2.062"Alloy Steel2.3"1/2"Black Oxide1.062"€28.63
RULAND MANUFACTURING SPB-19-SS Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia, 303 | CT9NVU SPB-19-SS1.062"Stainless Steel2.062"Stainless Steel2.3"1/2"Bright1.062"€80.05
RULAND MANUFACTURING SPB-17-SS Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/16 Inch Bore Dia, 303 | CT9NVV SPB-17-SS1.062"Stainless Steel1 7/8"Stainless Steel2.14"1/2"Bright1.062"€77.47
RULAND MANUFACTURING SPB-24-A Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 1/2 Inch Bore Dia | CT9NVW SPB-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"Bright1 1/2"€49.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPB-22-F Balanced Shaft Collar, 2 Piece, Round, Clamp On, 1 3/8 Inch Bore Dia
€33.31 /unit