RULAND MANUFACTURING SP-8HX-F Shaft Collar, 2-Piece, 0.5 Inch Bore, 1 1/8 Inch O.D., 0.406 Inch Width

Item: DK6FEG Model: SP-8HX-F
In Stock

Get it by Tuesday, Jun 17

€23.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
20$18.39
60$15.33
Bore (b1)0.5000 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max1.281 in
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp Screw#8-32
Hex Wrench Size9/64 in
Material Specification1215 Carbon Steel Bar
Number Of Screws2 ea
Outer Diameter (od)1 1/8 in
Recommended Gap0.063 in
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw Location (r)0.406 in
Screw MaterialAlloy Steel
Seating Torque49 lb-in
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)0.406 in
Width Tolerance+0.003 in / -0.010 in

Shipping Info:

Ship weight (kg) 0.0356
Ship height (cm)2.86
Ship length (cm)2.86
Ship width (cm)1.03
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-8HX-F Shaft Collar, 2-Piece, 0.5 Inch Bore, 1 1/8 Inch O.D., 0.406 Inch Width
€23.75 /unit