RULAND MANUFACTURING SHIM21/33-A-KIT Shim, For Jaw And Oldham Couplings, 32 Layers, 1.813 Inch Length, 0.378 Inch Width

Item: DK6UDK Model: SHIM21/33-A-KIT
Limited Availability
€15.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim
20Request Quote
Layer Thickness0.002 in (0.05 mm)
Layer Thickness Tolerance+0.0003/-0.0000 mm
Layers Needed For Jaw Couplings15
Layers Needed For Oldham Couplings3
Length (l)1.813 in (46.1 mm)
Material SpecificationAluminum Alloy 5052
Number Of Layers32
Pack Thickness0.063 in (1.6 mm)
Width (w)0.378 in (9.60 mm)

Shipping Info:

Ship weight (kg) 0.0018
Ship length (cm)4.61
Ship width (cm)0.96
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SHIM21/33-A-KIT Shim, For Jaw And Oldham Couplings, 32 Layers, 1.813 Inch Length, 0.378 Inch Width
€15.56 /unit