Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SCC-6-6-SS Rigid Shaft Coupling Set Screw 3/8 Inch | AF9WYK 30VJ85

RULAND MANUFACTURING SCC-6-6-SS Rigid Shaft Coupling Set Screw 3/8 Inch

Item: AF9WYK Model: SCC-6-6-SSCross Ref: 30VJ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.3/8"
GradeGrade 303
Keyway Width0.094"
MaterialStainless Steel
Max. Rpm4000 RPM
Outside Dia.7/8"
Overall Length1 3/8"
TypeSet Screw, With Keyway
Bore Diameter 13/8"
Bore Diameter 23/8"
Bore Tolerance+0.0020"/+0.0005"
Bore TypeRound Keyed
Clearance Diameter0.88"
Coupling ConstructionOne-Piece
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter7/8"
Different Bore SizesNo
Fastener Tightening Torque70 lbs.-in
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(4) Set Screws
Keyway Depth 13/64"
Keyway Depth 23/64"
Keyway Width 13/32"
Keyway Width 23/32"
Maximum Bore Diameter3/8"
Maximum Operating Temperature350°F
Maximum Speed4000 RPM
Minimum Operating Temperature-40°F
Number Of Locking Screws4
Rated Torque145 lbs.-in.
Resistance PropertiesCorrosion Resistant
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material Grade18-8 300 Series
Screw Thread Size1/4"-20
Shaft Locking TypeSet Screw
Shaft Tolerance+0"/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.29
Ship length (cm)3.51
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.TypeBore Dia.GradeMax. TorqueMax. RpmFinishPrice
RULAND MANUFACTURING SCC-22-22-F Coupling Set Screw Type Bore 1 3/8 In | AB8YCR 2AEK3 SCC-22-22-F3 5/8"2 1/2"One Piece Set Screw1 3/8"-1450 lbs.-in.4000 RPMBlack Oxide€153.39
RULAND MANUFACTURING SCC-24-24-F Coupling Set Screw Type Bore 1 1/2 In | AB8YCT 2AEK4 SCC-24-24-F3 7/8"2 5/8"One Piece Set Screw1 1/2"-1600 lbs.-in.4000 RPMBlack Oxide€174.01
RULAND MANUFACTURING SCC-8-8-F Coupling Set Screw Type Bore 1/2 In | AB8YCU 2AEK5 SCC-8-8-F1 3/4"1 1/8"One Piece Set Screw1/2"-240 lbs.-in.4000 RPMBlack Oxide€58.71
RULAND MANUFACTURING SCC-10-10-F Coupling Set Screw Type Bore 5/8 In | AB9ANC 2ARD3 SCC-10-10-F2"1.313"One Piece Set Screw5/8"-475 lbs.-in.4000 RPMBlack Oxide€76.16
RULAND MANUFACTURING SCC-12-12-F Coupling Set Screw Type Bore 3/4 In | AB9AND 2ARD4 SCC-12-12-F2 1/4"1 1/2"One Piece Set Screw3/4"-600 lbs.-in.4000 RPMBlack Oxide€88.62
RULAND MANUFACTURING SCC-14-14-F Coupling Set Screw Type Bore 7/8 In | AB9ANE 2ARD5 SCC-14-14-F2 1/2"1 5/8"One Piece Set Screw7/8"-675 lbs.-in.4000 RPMBlack Oxide€93.93
RULAND MANUFACTURING SCC-16-16-F Coupling Set Screw Type Bore 1 In | AB9ANF 2ARD6 SCC-16-16-F3"1 3/4"One Piece Set Screw1"-750 lbs.-in.4000 RPMBlack Oxide€93.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SCC-6-6-SS Rigid Shaft Coupling Set Screw 3/8 Inch
€107.40 /unit