RULAND MANUFACTURING RSS8-5MM-3/16"-A Slit Coupling, Set Screw Style, 5mm x 0.1875 Inch Bore, 0.512 Inch O.D., 0.661 Inch Length

Item: DK6TYK Model: RSS8-5MM-3/16"-A
In Stock

Get it by Tuesday, Jun 17

€102.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.5°
Axial Motion0.012 in (0.30 mm)
B1 Max Shaft Penetration0.276 in (7.0 mm)
B2 Max Shaft Penetration0.276 in (7.0 mm)
Balanced DesignYes
Bore (b1)5 mm
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-reversing6.2 lb-in (0.70 Nm)
Dynamic Torque Reversing4.4 lb-in (0.50 Nm)
Finish SpecificationSurTec 650
Forged Set ScrewM2.5
Full Bearing Support Required?Yes
Hex Wrench Size1.3 mm
Length (l)0.661 in (16.8 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed30,000 RPM
Moment Of Inertia0.0004537 lb-in²
Number Of Screws4
Outer Diameter (od)0.512 in (13.0 mm)
Parallel Misalignment0.003 in (0.08 mm)
Peak Torque10.6 in-lb (1.20 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.44 Nm
Small Bore (b2)0.1875 in
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness7.0 lb-in/Deg (0.8 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)1.3
Ship length (cm)1.68
Ship width (cm)1.3
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RSS8-5MM-3/16"-A Slit Coupling, Set Screw Style, 5mm x 0.1875 Inch Bore, 0.512 Inch O.D., 0.661 Inch Length
€102.42 /unit