Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING RSS13-5-4-A Slit Coupling, 5/16 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 27/32 Inch Length | CT9GMP

RULAND MANUFACTURING RSS13-5-4-A Slit Coupling, 5/16 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 27/32 Inch Length

Item: CT9GMP Model: RSS13-5-4-ACross Ref: 805JY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.02"
Bore Dia. 10.312"
Bore Dia. 21/4"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.0.781"
Different Bore SizesYes
Dynamic Torque Non-reversing17.3 lbs.-in.
Dynamic Torque Reversing11.5 lbs.-in.
Fastener Tightening Torque1.76 N-m
FeaturesAccommodates All Forms Of Misalignment, High Torsional Stiffness, Short Style Slit Coupling
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 10.3"
Length Through Bore 20.3"
Max. Bore Dia.0.312"
Max. Operating Temp.175°F
Max. Speed20000 RPM
Min. Operating Temp.-110°F
Moment Of Inertia0.003 lbs.-sq. in.
Number Of Locking Screws4
Overall Length0.844"
Parallel Misalignment0.005"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM4
Shaft Locking TypeSet Screws
System Of MeasurementImperial
Torsional Stiffness16.8 lbs.-in./deg.
Zero BacklashYes
Bore Diameter 15/16"
Bore Diameter 21/4"
Bore Tolerance+0.001/0"
Coupling Outside Diameter25/32"
Maximum Bore Diameter5/16"
Maximum Operating Temperature175°F
Maximum Speed20000 RPM
Minimum Operating Temperature-110°F
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionPrice
RULAND MANUFACTURING RSS16-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 1/64 Inch Length | CT9FZL RSS16-4-4-ASet ScrewsNo1/4"1/4"0.984"1.016"26.6 lbs.-in./deg.0.028"€135.54
RULAND MANUFACTURING RSS8-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 21/32 Inch Length | CT9FZN RSS8-4-4-ASet ScrewsNo1/4"1/4"0.516"0.656"7.1 lbs.-in./deg.0.012"€125.84
RULAND MANUFACTURING RSS10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 25/32 Inch Length | CT9FZQ RSS10-4-4-ASet ScrewsNo1/4"1/4"5/8"0.781"10.6 lbs.-in./deg.0.016"€130.19
RULAND MANUFACTURING RSC10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 25/32 Inch Length | CT9FZR RSC10-4-4-AClamp OnNo1/4"1/4"5/8"0.781"10.6 lbs.-in./deg.0.016"€132.60
RULAND MANUFACTURING RSS13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 27/32 Inch Length | CT9FZT RSS13-4-4-ASet ScrewsNo1/4"1/4"0.781"0.844"16.8 lbs.-in./deg.0.02"€143.99
RULAND MANUFACTURING RSC13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 27/32 Inch Length | CT9FZU RSC13-4-4-AClamp OnNo1/4"1/4"0.781"0.844"16.8 lbs.-in./deg.0.02"€147.84
RULAND MANUFACTURING RSS8-4-2-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 21/32 Inch Length | CT9FZX RSS8-4-2-ASet ScrewsYes1/4"1/8"0.516"0.656"7.1 lbs.-in./deg.0.012"€125.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RSS13-5-4-A Slit Coupling, 5/16 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 27/32 Inch Length
€183.52 /unit