Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING RSC16-5/16-5MM-A Slit Coupling, 5/16 Inch Bore Dia 1, 5 mm Bore Dia 2, 1 1/64 Inch Length, Round | CT9GMV

RULAND MANUFACTURING RSC16-5/16"-5MM-A Slit Coupling, 5/16 Inch Bore Dia, 5 mm Bore Dia 2, 1 1/64 Inch Length, Round

Item: CT9GMV Model: RSC16-5/16"-5MM-ACross Ref: 805JU1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.028"
Bore Dia. 10.312"
Bore Dia. 25 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.0.984"
Different Bore SizesYes
Dynamic Torque Non-reversing20.8 lbs.-in.
Dynamic Torque Reversing13.7 lbs.-in.
Fastener Tightening Torque1.1 N-m
FeaturesAccommodates All Forms Of Misalignment, High Torsional Stiffness, Short Style Slit Coupling
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Head Cap Screw
Length Through Bore 12/5"
Length Through Bore 22/5"
Max. Bore Dia.0.312"
Max. Operating Temp.175°F
Max. Speed5000 RPM
Min. Operating Temp.-110°F
Moment Of Inertia0.008 lbs.-sq. in.
Number Of Locking Screws2
Overall Length1.016"
Parallel Misalignment0.016"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM3
Shaft Locking TypeClamp On
System Of MeasurementImperial/Metric
Torsional Stiffness27.4 lbs.-in./deg.
Zero BacklashYes
Bore Diameter 15/16"
Bore Diameter 25 mm
Maximum Bore Diameter5/16"
Maximum Speed5000 RPM
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionParallel MisalignmentPrice
RULAND MANUFACTURING RSS8-1/4"-3MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 3 mm Bore Dia 2, 21/32 Inch Length, Round | CT9GAB RSS8-1/4"-3MM-ASet Screws1/4"3 mm0.516"0.656"7 lbs.-in./deg.0.012"0.003"€125.84
RULAND MANUFACTURING RSC10-1/4"-3MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 3 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAD RSC10-1/4"-3MM-AClamp On1/4"3 mm5/8"0.781"10.6 lbs.-in./deg.0.016"0.004"€145.90
RULAND MANUFACTURING RSS8-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 21/32 Inch Length, Round | CT9GAT RSS8-1/4"-4MM-ASet Screws1/4"4 mm0.516"0.656"7 lbs.-in./deg.0.012"0.003"€125.84
RULAND MANUFACTURING RSC13-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 27/32 Inch Length, Round | CT9GAV RSC13-1/4"-4MM-AClamp On1/4"4 mm0.781"0.844"16.8 lbs.-in./deg.0.02"0.005"€147.84
RULAND MANUFACTURING RSC10-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAY RSC10-1/4"-4MM-AClamp On1/4"4 mm5/8"0.781"10.6 lbs.-in./deg.0.016"0.004"€132.60
RULAND MANUFACTURING RSS10-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAZ RSS10-1/4"-4MM-ASet Screws1/4"4 mm5/8"0.781"10.6 lbs.-in./deg.0.016"0.004"€130.19
RULAND MANUFACTURING RSC16-1/4"-5MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 5 mm Bore Dia 2, 1 1/64 Inch Length, Round | CT9GBB RSC16-1/4"-5MM-AClamp On1/4"5 mm0.984"1.016"27.4 lbs.-in./deg.0.028"0.016"€152.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RSC16-5/16"-5MM-A Slit Coupling, 5/16 Inch Bore Dia, 5 mm Bore Dia 2, 1 1/64 Inch Length, Round
€193.48 /unit