RULAND MANUFACTURING RSC13-9MM-1/4"-A Slit Coupling, Clamp Style, 9mm x 0.25 Inch Bore, 0.787 Inch O.D., 0.846 Inch Length

Item: DK6TXE Model: RSC13-9MM-1/4"-A
In Stock

Get it by Tuesday, Jun 17

€106.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.020 in (0.51 mm)
B1 Max Shaft Penetration0.339 in (8.6 mm)
B2 Max Shaft Penetration0.339 in (8.6 mm)
Balanced DesignYes
Bore (b1)9 mm
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Cap ScrewM2.5
Clearance Diameter (c) Max0.858 in (21.8 mm)
Dynamic Torque Non-reversing12.8 lb-in (1.45 Nm)
Dynamic Torque Reversing8.4 lb-in (0.95 Nm)
Finish SpecificationSurTec 650
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)0.846 in (21.5 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed7,500 RPM
Moment Of Inertia0.0026585 lb-in²
Number Of Screws2
Outer Diameter (od)0.787 in (20.0 mm)
Parallel Misalignment0.005 in (0.13 mm)
Peak Torque21.7 in-lb (2.45 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.73 Nm
Small Bore (b2)0.2500 in
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness16.8 lb-in/Deg (1.9 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)2
Ship length (cm)2.15
Ship width (cm)2
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RSC13-9MM-1/4"-A Slit Coupling, Clamp Style, 9mm x 0.25 Inch Bore, 0.787 Inch O.D., 0.846 Inch Length
€106.59 /unit