Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING RLS8-3-2-A Slit Coupling, 3/16 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 25/32 Inch Length | CT9GWH

RULAND MANUFACTURING RLS8-3-2-A Slit Coupling, 3/16 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 25/32 Inch Length

Item: CT9GWH Model: RLS8-3-2-ACross Ref: 805JL5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment2.5°
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.012"
Bore Dia. 10.188"
Bore Dia. 21/8"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.0.516"
Different Bore SizesYes
Dynamic Torque Non-reversing6.2 lbs.-in.
Dynamic Torque Reversing4.4 lbs.-in.
Fastener Tightening Torque0.44 N-m
FeaturesHigh Torsional Stiffness, Torque And Misalignment Capabilities
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 10.3"
Length Through Bore 20.3"
Max. Bore Dia.0.188"
Max. Operating Temp.175°F
Max. Speed20000 RPM
Min. Operating Temp.-110°F
Moment Of Inertia0.0004565 lbs.-sq. in.
Number Of Locking Screws4
Overall Length0.781"
Parallel Misalignment0.006"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM2.5
Shaft Locking TypeSet Screws
System Of MeasurementImperial
Torsional Stiffness8 lbs.-in./deg.
Zero BacklashYes
Bore Diameter 13/16"
Maximum Bore Diameter3/16"
Maximum Speed20000 RPM
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionPrice
RULAND MANUFACTURING RLC13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 1/32 Inch Length | CT9FZJ RLC13-4-4-AClamp OnNo1/4"1/4"0.781"1.031"20.4 lbs.-in./deg.0.02"€148.67
RULAND MANUFACTURING RLS13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 1/32 Inch Length | CT9FZK RLS13-4-4-ASet ScrewsNo1/4"1/4"0.781"1.031"20.4 lbs.-in./deg.0.02"€144.76
RULAND MANUFACTURING RLC16-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 11/32 Inch Length | CT9FZM RLC16-4-4-AClamp OnNo1/4"1/4"0.984"1.344"34.5 lbs.-in./deg.0.028"€142.68
RULAND MANUFACTURING RLS8-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 25/32 Inch Length | CT9FZP RLS8-4-4-ASet ScrewsNo1/4"1/4"0.516"0.781"8 lbs.-in./deg.0.012"€125.84
RULAND MANUFACTURING RLS10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 59/64 Inch Length | CT9FZV RLS10-4-4-ASet ScrewsNo1/4"1/4"5/8"0.922"12.4 lbs.-in./deg.0.016"€130.44
RULAND MANUFACTURING RLC10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 59/64 Inch Length | CT9FZW RLC10-4-4-AClamp OnNo1/4"1/4"5/8"0.922"12.4 lbs.-in./deg.0.016"€133.41
RULAND MANUFACTURING RLC8-4-2-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 25/32 Inch Length | CT9FZZ RLC8-4-2-AClamp OnYes1/4"1/8"0.516"0.781"8 lbs.-in./deg.0.012"€128.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLS8-3-2-A Slit Coupling, 3/16 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 25/32 Inch Length
€160.38 /unit