RULAND MANUFACTURING RLS13-5/16"-7MM-A Slit Coupling, Set Screw Style, 0.3125 Inch x 7mm Bore, 0.787 Inch O.D., 1.024 Inch Length

Item: DK6TWJ Model: RLS13-5/16"-7MM-A
In Stock

Get it by Tuesday, Jun 17

€106.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.020 in (0.51 mm)
B1 Max Shaft Penetration0.339 in (8.6 mm)
B2 Max Shaft Penetration0.339 in (8.6 mm)
Balanced DesignYes
Bore (b1)0.3125 in
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-reversing17.3 lb-in (1.95 Nm)
Dynamic Torque Reversing11.5 lb-in (1.30 Nm)
Finish SpecificationSurTec 650
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)1.024 in (26.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed15,000 RPM
Moment Of Inertia0.0033731 lb-in²
Number Of Screws4
Outer Diameter (od)0.787 in (20.0 mm)
Parallel Misalignment0.010 in (0.25 mm)
Peak Torque28.8 in-lb (3.25 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.76 Nm
Small Bore (b2)7 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness20.4 lb-in/Deg (2.3 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2
Ship length (cm)2.6
Ship width (cm)2
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLS13-5/16"-7MM-A Slit Coupling, Set Screw Style, 0.3125 Inch x 7mm Bore, 0.787 Inch O.D., 1.024 Inch Length
€106.91 /unit