Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING RLS13-1/4-5MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 5 mm Bore Dia 2, 1 1/32 Inch Length, Round | CT9GVG

RULAND MANUFACTURING RLS13-1/4"-5MM-A Slit Coupling, 1/4 Inch Bore Dia, 5 mm Bore Dia 2, 1 1/32 Inch Length, Round

Item: CT9GVG Model: RLS13-1/4"-5MM-ACross Ref: 805JG8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.02"
Bore Dia. 11/4"
Bore Dia. 25 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.0.781"
Different Bore SizesYes
Dynamic Torque Non-reversing17.3 lbs.-in.
Dynamic Torque Reversing11.5 lbs.-in.
Fastener Tightening Torque1.76 N-m
FeaturesHigh Torsional Stiffness, Torque And Misalignment Capabilities
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 10.3"
Length Through Bore 20.3"
Max. Bore Dia.1/4"
Max. Operating Temp.175°F
Max. Speed15000 RPM
Min. Operating Temp.-110°F
Moment Of Inertia0.003 lbs.-sq. in.
Number Of Locking Screws4
Overall Length1.031"
Parallel Misalignment0.01"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM4
Shaft Locking TypeSet Screws
System Of MeasurementImperial/Metric
Torsional Stiffness20.4 lbs.-in./deg.
Zero BacklashYes
Bore Diameter 11/4"
Bore Diameter 25 mm
Bore Tolerance+0.001/0"
Coupling Outside Diameter25/32"
Maximum Bore Diameter1/4"
Maximum Operating Temperature175°F
Maximum Speed15000 RPM
Minimum Operating Temperature-110°F
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionParallel MisalignmentPrice
RULAND MANUFACTURING RLS8-1/4"-3MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 3 mm Bore Dia 2, 25/32 Inch Length, Round | CT9GAC RLS8-1/4"-3MM-ASet Screws1/4"3 mm0.516"0.781"8 lbs.-in./deg.0.012"0.006"€125.84
RULAND MANUFACTURING RLC10-1/4"-3MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 3 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAE RLC10-1/4"-3MM-AClamp On1/4"3 mm5/8"0.922"12.4 lbs.-in./deg.0.016"0.008"€146.76
RULAND MANUFACTURING RLC13-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 1 1/32 Inch Length, Round | CT9GAR RLC13-1/4"-4MM-AClamp On1/4"4 mm0.781"1.031"20.4 lbs.-in./deg.0.02"0.01"€148.67
RULAND MANUFACTURING RLS8-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 25/32 Inch Length, Round | CT9GAU RLS8-1/4"-4MM-ASet Screws1/4"4 mm0.516"0.781"8 lbs.-in./deg.0.012"0.006"€125.84
RULAND MANUFACTURING RLC10-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAW RLC10-1/4"-4MM-AClamp On1/4"4 mm5/8"0.922"12.4 lbs.-in./deg.0.016"0.008"€133.41
RULAND MANUFACTURING RLS10-1/4"-4MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 4 mm Bore Dia 2, 5/8 Inch Coupling Outside Dia | CT9GAX RLS10-1/4"-4MM-ASet Screws1/4"4 mm5/8"0.922"12.4 lbs.-in./deg.0.016"0.008"€130.44
RULAND MANUFACTURING RLC13-1/4"-5MM-A Slit Coupling, 1/4 Inch Bore Dia 1, 5 mm Bore Dia 2, 1 1/32 Inch Length, Round | CT9GBA RLC13-1/4"-5MM-AClamp On1/4"5 mm0.781"1.031"20.4 lbs.-in./deg.0.02"0.01"€148.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLS13-1/4"-5MM-A Slit Coupling, 1/4 Inch Bore Dia, 5 mm Bore Dia 2, 1 1/32 Inch Length, Round
€184.48 /unit