RULAND MANUFACTURING RLS10-7MM-3/16"-A Slit Coupling, Set Screw Style, 7mm x 0.1875 Inch Bore, 0.63 Inch O.D., 0.925 Inch Length

Item: DK6TWG Model: RLS10-7MM-3/16"-A
In Stock

Get it by Tuesday, Jun 17

€106.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.5°
Axial Motion0.016 in (0.40 mm)
B1 Max Shaft Penetration0.311 in (7.9 mm)
B2 Max Shaft Penetration0.311 in (7.9 mm)
Balanced DesignYes
Bore (b1)7 mm
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-reversing10.2 lb-in (1.15 Nm)
Dynamic Torque Reversing6.6 lb-in (0.75 Nm)
Finish SpecificationSurTec 650
Forged Set ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Length (l)0.925 in (23.5 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed17,000 RPM
Moment Of Inertia0.0012173 lb-in²
Number Of Screws4
Outer Diameter (od)0.630 in (16.0 mm)
Parallel Misalignment0.008 in (0.20 mm)
Peak Torque16.8 in-lb (1.90 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.73 Nm
Small Bore (b2)0.1875 in
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness12.4 lb-in/Deg (1.4 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)1.6
Ship length (cm)2.35
Ship width (cm)1.6
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLS10-7MM-3/16"-A Slit Coupling, Set Screw Style, 7mm x 0.1875 Inch Bore, 0.63 Inch O.D., 0.925 Inch Length
€106.19 /unit