RULAND MANUFACTURING RLC16-5/16"-7MM-A Slit Coupling, Clamp Style, 0.3125 Inch x 7mm Bore, 0.984 Inch O.D., 1.339 Inch Length

Item: DK6TWC Model: RLC16-5/16"-7MM-A
In Stock

Get it by Tuesday, Jun 17

€116.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.028 in (0.70 mm)
B1 Max Shaft Penetration0.378 in (9.6 mm)
B2 Max Shaft Penetration0.378 in (9.6 mm)
Balanced DesignYes
Bore (b1)0.3125 in
Bore Tolerance+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Cap ScrewM3
Clearance Diameter (c) Max1.059 in (26.9 mm)
Dynamic Torque Non-reversing20.8 lb-in (2.35 Nm)
Dynamic Torque Reversing13.7 lb-in (1.55 Nm)
Finish SpecificationSurTec 650
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.339 in (34.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed5,000 RPM
Moment Of Inertia0.0107075 lb-in²
Number Of Screws2
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.016 in (0.40 mm)
Peak Torque34.5 in-lb (3.90 Nm)
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.10 Nm
Small Bore (b2)7 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness34.5 lb-in/Deg (3.9 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.5
Ship length (cm)3.4
Ship width (cm)2.5
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLC16-5/16"-7MM-A Slit Coupling, Clamp Style, 0.3125 Inch x 7mm Bore, 0.984 Inch O.D., 1.339 Inch Length
€116.15 /unit