Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING RLC13-5-5-A Slit Coupling, 5/16 Inch Bore Dia 1, 5/16 Inch Bore Dia 2, 1 1/32 Inch Length | CT9GNA

RULAND MANUFACTURING RLC13-5-5-A Slit Coupling, 5/16 Inch Bore Dia 1, 5/16 Inch Bore Dia 2, 1 1/32 Inch Length

Item: CT9GNA Model: RLC13-5-5-ACross Ref: 805JA6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.02"
Bore Dia. 10.312"
Bore Dia. 20.312"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.0.781"
Different Bore SizesNo
Dynamic Torque Non-reversing12.8 lbs.-in.
Dynamic Torque Reversing8.4 lbs.-in.
Fastener Tightening Torque0.73 N-m
FeaturesHigh Torsional Stiffness, Torque And Misalignment Capabilities
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Head Cap Screw
Length Through Bore 10.3"
Length Through Bore 20.3"
Max. Bore Dia.0.312"
Max. Operating Temp.175°F
Max. Speed7500 RPM
Min. Operating Temp.-110°F
Moment Of Inertia0.003 lbs.-sq. in.
Number Of Locking Screws2
Overall Length1.031"
Parallel Misalignment0.01"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM2.5
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness20.4 lbs.-in./deg.
Zero BacklashYes
Bore Diameter 15/16"
Bore Diameter 25/16"
Bore Tolerance+0.001/0"
Coupling Outside Diameter25/32"
Maximum Bore Diameter5/16"
Maximum Operating Temperature175°F
Maximum Speed7500 RPM
Minimum Operating Temperature-110°F
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionPrice
RULAND MANUFACTURING RLC13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 1/32 Inch Length | CT9FZJ RLC13-4-4-AClamp OnNo1/4"1/4"0.781"1.031"20.4 lbs.-in./deg.0.02"€148.67
RULAND MANUFACTURING RLS13-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 1/32 Inch Length | CT9FZK RLS13-4-4-ASet ScrewsNo1/4"1/4"0.781"1.031"20.4 lbs.-in./deg.0.02"€144.76
RULAND MANUFACTURING RLC16-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 1 11/32 Inch Length | CT9FZM RLC16-4-4-AClamp OnNo1/4"1/4"0.984"1.344"34.5 lbs.-in./deg.0.028"€142.68
RULAND MANUFACTURING RLS8-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 25/32 Inch Length | CT9FZP RLS8-4-4-ASet ScrewsNo1/4"1/4"0.516"0.781"8 lbs.-in./deg.0.012"€125.84
RULAND MANUFACTURING RLS10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 59/64 Inch Length | CT9FZV RLS10-4-4-ASet ScrewsNo1/4"1/4"5/8"0.922"12.4 lbs.-in./deg.0.016"€130.44
RULAND MANUFACTURING RLC10-4-4-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/4 Inch Bore Dia 2, 59/64 Inch Length | CT9FZW RLC10-4-4-AClamp OnNo1/4"1/4"5/8"0.922"12.4 lbs.-in./deg.0.016"€133.41
RULAND MANUFACTURING RLC8-4-2-A Slit Coupling, 1/4 Inch Bore Dia 1, 1/8 Inch Bore Dia 2, 25/32 Inch Length | CT9FZZ RLC8-4-2-AClamp OnYes1/4"1/8"0.516"0.781"8 lbs.-in./deg.0.012"€128.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING RLC13-5-5-A Slit Coupling, 5/16 Inch Bore Dia 1, 5/16 Inch Bore Dia 2, 1 1/32 Inch Length
€189.49 /unit