RULAND MANUFACTURING PSR8-3MM-3/32"-SS Coupling, 4 Beam, Set Screw Style, 3mm x 0.0938 Inch Bore, 0.5 Inch O.D., 0.75 Inch Length

Item: DK6PLV Model: PSR8-3MM-3/32"-SS
In Stock

Get it by Tuesday, Jun 17

€111.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
20$107.78
60$89.82
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.356 in (9.0 mm)
B2 Max Shaft Penetration0.356 in (9.0 mm)
Bore (b1)3 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing5.5 lb-in (0.62 Nm)
Dynamic Torque Reversing2.75 lb-in (0.31 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM2
Full Bearing Support Required?Yes
Hex Wrench Size0.9 mm
Length (l)0.750 in (19.1 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0012 lb-in
Number Of Screws4 ea
Outer Diameter (od)0.500 in (12.7 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.21 Nm
Small Bore (b2)0.0938 in
Static Torque11.0 lb-in (1.24 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness0.368 Deg/lb-in (3.26 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)1.27
Ship length (cm)1.91
Ship width (cm)1.27
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR8-3MM-3/32"-SS Coupling, 4 Beam, Set Screw Style, 3mm x 0.0938 Inch Bore, 0.5 Inch O.D., 0.75 Inch Length
€111.47 /unit