RULAND MANUFACTURING PSR6-3MM-3/32"-A Coupling, 4 Beam, 3mm x 0.0938 Inch Bore, 0.375 Inch O.D., 0.563 Inch Length

Item: DK6PLT Model: PSR6-3MM-3/32"-A
In Stock

Get it by Tuesday, Jun 17

€44.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
20$39.49
60$32.91
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.265 in (6.7 mm)
B2 Max Shaft Penetration0.265 in (6.7 mm)
Bore (b1)3 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing2.7 lb-in (0.31 Nm)
Dynamic Torque Reversing1.4 lb-in (0.16 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM2
Full Bearing Support Required?Yes
Hex Wrench Size0.9 mm
Length (l)0.563 in (14.3 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0001 lb-in
Number Of Screws4 ea
Outer Diameter (od)0.375 in (9.5 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.21 Nm
Small Bore (b2)0.0938 in
Static Torque5.5 lb-in (0.62 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness1.337 Deg/lb-in (11.83 Deg/Nm)

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.95
Ship length (cm)1.43
Ship width (cm)0.95
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR6-3MM-3/32"-A Coupling, 4 Beam, 3mm x 0.0938 Inch Bore, 0.375 Inch O.D., 0.563 Inch Length
€44.02 /unit