Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PSR18-5-4-A Coupling 4 Beam Bore 5/16 x 1/4 In | AB8ZKX 2AMB9

RULAND MANUFACTURING PSR18-5-4-A Coupling 4 Beam Bore 5/16 x 1/4 In

Item: AB8ZKX Model: PSR18-5-4-ACross Ref: 2AMB9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5/16" x 1/4"
Clearance Dia.1 1/8"
FinishBright
Hub Dia.1 1/4"
Length Through Bore3/4"
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range225°F
Outside Dia.1 1/8"
Overall Length1 1/2"
Screw TypeSet Screw
Style4 Beam Set Screw
Torque44 lbs.-in.
Torsional Stiffness0.11 deg./lbs.-in. , 0.11 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.01"
Bore Diameter 15/16"
Bore Diameter 21/4"
Bore Tolerance+0.001/0"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter1 1/8"
Different Bore SizesYes
Dynamic Torque Non-reversing22 lbs.-in.
Dynamic Torque Reversing11 lbs.-in.
Fastener Tightening Torque4 N-m
FeaturesBalanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero Backlash
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 10.7"
Length Through Bore 20.7"
Maximum Operating Temperature225°F
Maximum Speed6000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia0.0217 lbs.-sq. in.
Number Of Beams4
Number Of Locking Screws4
Parallel Misalignment0.015"
Rated Torque44 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM5
Shaft Locking TypeSet Screw
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.05
Ship length (cm)3.81
Ship width (cm)3.05
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreHub Dia.Price
RULAND MANUFACTURING PSR10-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZHU 2ALW9 PSR10-3-2-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR10-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZHX 2ALX3 PSR10-3-3-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR12-3-2.5-A Coupling 4 Beam Bore 3/16 x 5/32 In | AB8ZJA 2ALX6 PSR12-3-2.5-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZJD 2ALX9 PSR12-3-2-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZJG 2ALY3 PSR12-3-3-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2.5-A Coupling 4 Beam Bore 1/4 x 5/32 In | AB8ZJK 2ALY6 PSR12-4-2.5-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2-A Coupling 4 Beam Bore 1/4 x 1/8 In | AB8ZJN 2ALY9 PSR12-4-2-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR18-5-4-A Coupling 4 Beam Bore 5/16 x 1/4 In
€101.66 /unit