Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PSR16-6-6-SS Coupling 4 Beam Set Screw 3/8 Inch x 3/8 Inch | AF9WBL 30VE51

RULAND MANUFACTURING PSR16-6-6-SS Coupling 4 Beam Set Screw 3/8 Inch x 3/8 Inch

Item: AF9WBL Model: PSR16-6-6-SSCross Ref: 30VE51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/8" x 3/8"
Clearance Dia.19.1 mm
FinishBright
Length Through Bore13.84 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Bore Dia.3/8"
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore3/8"
Outside Dia.25.4 mm
Overall Length31.8 mm
Screw TypeSet Screw
Setscrew Location2
Style4-Beam Set Screw
Torque41 lbs.-in.
Torsional Stiffness0.103 deg./lbs.-in. , 0.103 lbs.-in./deg.

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.03
Ship length (cm)3.18
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreHub Dia.Price
RULAND MANUFACTURING PSR10-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZHU 2ALW9 PSR10-3-2-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR10-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZHX 2ALX3 PSR10-3-3-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR12-3-2.5-A Coupling 4 Beam Bore 3/16 x 5/32 In | AB8ZJA 2ALX6 PSR12-3-2.5-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZJD 2ALX9 PSR12-3-2-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZJG 2ALY3 PSR12-3-3-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2.5-A Coupling 4 Beam Bore 1/4 x 5/32 In | AB8ZJK 2ALY6 PSR12-4-2.5-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2-A Coupling 4 Beam Bore 1/4 x 1/8 In | AB8ZJN 2ALY9 PSR12-4-2-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR16-6-6-SS Coupling 4 Beam Set Screw 3/8 Inch x 3/8 Inch
€218.00 /unit