Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PSR12-3-2.5-SS Coupling 4 Beam Set Screw 3/16 Inch x 5/32 Inch | AF9WAK 30VE27

RULAND MANUFACTURING PSR12-3-2.5-SS Coupling 4 Beam Set Screw 3/16 Inch x 5/32 Inch

Item: AF9WAK Model: PSR12-3-2.5-SSCross Ref: 30VE27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/16" x 5/32"
Clearance Dia.31.8 mm
FinishBright
Length Through Bore9.8 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Bore Dia.0.188"
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore0.156"
Outside Dia.19.1 mm
Overall Length22.9 mm
Screw TypeSet Screw
Setscrew Location2
Style4-Beam Set Screw
Torque23 lbs.-in.
Torsional Stiffness0.151 deg./lbs.-in. , 0.151 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.005"
Bore Diameter 13/16"
Bore Diameter 25/32"
Bore Tolerance+0.001/0"
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter3/4"
Different Bore SizesYes
Dynamic Torque Non-reversing11.5 lbs.-in.
Dynamic Torque Reversing5.75 lbs.-in.
Fastener Tightening Torque1.76 N-m
FeaturesBalanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero Backlash
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Set Screw
Length Through Bore 10.4"
Length Through Bore 20.4"
Maximum Operating Temperature350°F
Maximum Speed6000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia0.007 lbs.-sq. in.
Number Of Beams4
Number Of Locking Screws2
Parallel Misalignment0.008"
Rated Torque23 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeSet Screw
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreHub Dia.Price
RULAND MANUFACTURING PSR10-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZHU 2ALW9 PSR10-3-2-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR10-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZHX 2ALX3 PSR10-3-3-A4/5"0.54 deg./lbs.-in.5/8"0.008"225°F--5/8"€61.69
RULAND MANUFACTURING PSR12-3-2.5-A Coupling 4 Beam Bore 3/16 x 5/32 In | AB8ZJA 2ALX6 PSR12-3-2.5-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-2-A Coupling 4 Beam Bore 3/16 x 1/8 In | AB8ZJD 2ALX9 PSR12-3-2-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-3-3-A Coupling 4 Beam Bore 3/16 x 3/16 In | AB8ZJG 2ALY3 PSR12-3-3-A0.9"0.26 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2.5-A Coupling 4 Beam Bore 1/4 x 5/32 In | AB8ZJK 2ALY6 PSR12-4-2.5-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57
RULAND MANUFACTURING PSR12-4-2-A Coupling 4 Beam Bore 1/4 x 1/8 In | AB8ZJN 2ALY9 PSR12-4-2-A0.9"0.33 deg./lbs.-in.3/4"0.008"225°F--3/4"€64.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR12-3-2.5-SS Coupling 4 Beam Set Screw 3/16 Inch x 5/32 Inch
€177.29 /unit