RULAND MANUFACTURING PSR12-1/4"-4MM-A Coupling, 4 Beam, Set Screw Style, 0.25 Inch x 4mm Bore, 0.75 Inch O.D., 0.9 Inch Length

Item: DK6PCL Model: PSR12-1/4"-4MM-A
In Stock

Get it by Tuesday, Jun 17

€42.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
20$38.10
60$31.75
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.422 in (10.7 mm)
B2 Max Shaft Penetration0.422 in (10.7 mm)
Bore (b1)0.2500 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing7 lb-in (0.79 Nm)
Dynamic Torque Reversing3.5 lb-in (0.40 Nm)
Finish SpecificationBright, No Plating
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)0.900 in (22.9 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0025 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.750 in (19.1 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque1.76 Nm
Small Bore (b2)4 mm
Static Torque14 lb-in (1.58 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-15.6
Torsional Stiffness0.330 Deg/lb-in (2.92 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)1.91
Ship length (cm)2.29
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSR12-1/4"-4MM-A Coupling, 4 Beam, Set Screw Style, 0.25 Inch x 4mm Bore, 0.75 Inch O.D., 0.9 Inch Length
€42.49 /unit