Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PSMR16-5-3-A Coupling 4 Beam Set Screw Bore 5 x 3 Mm | AB8YAK 2AED5

RULAND MANUFACTURING PSMR16-5-3-A Coupling 4 Beam Set Screw Bore 5 x 3 Mm

Item: AB8YAK Model: PSMR16-5-3-ACross Ref: 2AED5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5 mm x 3 mm
Clearance Dia.15.9 mm
FinishBright
Length Through Bore10.15 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range225°F
Outside Dia.15.9 mm
Overall Length20.3 mm
Screw TypeSet Screw
Style4 Beam Set Screw
Torque12 lbs.-in.
Torsional Stiffness0.54 deg./lbs.-in. , 0.54 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 15 mm
Bore Diameter 23 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Outside Diameter15.9 mm
Length Through Bore 19.6 mm
Length Through Bore 29.6 mm
Maximum Speed6000 RPM
Moment Of Inertia0.000000322 kgf/sq. m
Rated Torque1.36 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.03
Ship width (cm)1.52
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING PSMR10-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8XZV 2AEB9 PSMR10-3-3-A1.34 deg./lbs.-in.14.3 mm9.5 mm0.008"225°F--6000 RPM€62.97
RULAND MANUFACTURING PSMR13-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8XZX 2AEC2 PSMR13-3-3-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€63.94
RULAND MANUFACTURING PSMR13-4-4-A Coupling 4 Beam Set Screw Bore 4 x 4 Mm | AB8XZZ 2AEC4 PSMR13-4-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€63.57
RULAND MANUFACTURING PSMR13-5-4-A Coupling 4 Beam Set Screw Bore 5 x 4 Mm | AB8YAB 2AEC6 PSMR13-5-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€54.60
RULAND MANUFACTURING PSMR16-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8YAD 2AEC8 PSMR16-3-3-A0.36 lbs.-in./deg.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69
RULAND MANUFACTURING PSMR16-4-3-A Coupling 4 Beam Set Screw Bore 4 x 3 Mm | AB8YAF 2AED1 PSMR16-4-3-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69
RULAND MANUFACTURING PSMR16-4-4-A Coupling 4 Beam Set Screw Bore 4 x 4 Mm | AB8YAH 2AED3 PSMR16-4-4-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSMR16-5-3-A Coupling 4 Beam Set Screw Bore 5 x 3 Mm
€66.88 /unit