RULAND MANUFACTURING PCR6-3MM-3/32"-A Four Beam Coupling, 3mm x 0.0938 Inch Bore, 0.375 Inch O.D., 0.563 Inch Length

Item: DK6PBC Model: PCR6-3MM-3/32"-A
In Stock

Get it by Tuesday, Jun 17

€56.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$50.44
60$42.04
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.265 in (6.7 mm)
B2 Max Shaft Penetration0.265 in (6.7 mm)
Bore (b1)3 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM1.6
Dynamic Torque Non-reversing2.7 lb-in (0.31 Nm)
Dynamic Torque Reversing1.4 lb-in (0.16 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Length (l)0.563 in (14.3 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0340 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.375 in (9.5 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.29 Nm
Small Bore (b2)0.0938 in
Static Torque5.5 lb-in (0.62 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-2.3
Torsional Stiffness1.337 Deg/lb-in (11.83 Deg/Nm)

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.95
Ship length (cm)1.43
Ship width (cm)0.95
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR6-3MM-3/32"-A Four Beam Coupling, 3mm x 0.0938 Inch Bore, 0.375 Inch O.D., 0.563 Inch Length
€56.75 /unit