RULAND MANUFACTURING PCR16-10MM-3/8"-SS Four Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1 Inch O.D., 1.25 Inch Length

Item: DK6NVG Model: PCR16-10MM-3/8"-SS
In Stock

Get it by Tuesday, Jun 17

€137.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.579 in (14.7 mm)
B2 Max Shaft Penetration0.579 in (14.7 mm)
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM4
Dynamic Torque Non-reversing20.5 lb-in (2.32 Nm)
Dynamic Torque Reversing10.25 lb-in (1.16 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)1.250 in (31.8 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0317 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)0.3750 in
Static Torque41.0 lb-in (4.63 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness0.103 Deg/lb-in (0.91 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR16-10MM-3/8"-SS Four Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1 Inch O.D., 1.25 Inch Length
€137.27 /unit