RULAND MANUFACTURING PCR16-10MM-3/8"-A Four Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1 Inch O.D., 1.25 Inch Length

Item: DK6NVE Model: PCR16-10MM-3/8"-A
In Stock

Get it by Tuesday, Jun 17

€54.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.579 in (14.7 mm)
B2 Max Shaft Penetration0.579 in (14.7 mm)
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM4
Dynamic Torque Non-reversing15 lb-in (1.70 Nm)
Dynamic Torque Reversing7.5 lb-in (0.85 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)1.250 in (31.8 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0116 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.015 in (0.38 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)0.3750 in
Static Torque30.0 lb-in (3.39 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness0.203 Deg/lb-in (1.80 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0346
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR16-10MM-3/8"-A Four Beam Coupling, Clamp Style, 10mm x 0.375 Inch Bore, 1 Inch O.D., 1.25 Inch Length
€54.11 /unit