RULAND MANUFACTURING PCR14-6MM-3/16"-SS Four Beam Coupling, 6mm x 0.1875 Inch Bore, 0.875 Inch O.D., 1.063 Inch Length

Item: DK6NUP Model: PCR14-6MM-3/16"-SS
In Stock

Get it by Tuesday, Jun 17

€157.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$131.23
60$109.36
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.499 in (12.7 mm)
B2 Max Shaft Penetration0.499 in (12.7 mm)
Balanced DesignYes
Bore (b1)6 mm
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM3
Dynamic Torque Non-reversing12 lb-in (1.36 Nm)
Dynamic Torque Reversing6 lb-in (0.68 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.063 in (27.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0157 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.875 in (22.2 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.1875 in
Static Torque24.0 lb-in (2.71 Nm)
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness0.107 Deg/lb-in (0.95 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0643
Ship height (cm)2.22
Ship length (cm)2.7
Ship width (cm)2.22
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR14-6MM-3/16"-SS Four Beam Coupling, 6mm x 0.1875 Inch Bore, 0.875 Inch O.D., 1.063 Inch Length
€157.07 /unit