RULAND MANUFACTURING PCR14-1/4"-6MM-A Four Beam Coupling, Clamp Style, 0.25 Inch x 6mm Bore, 0.875 Inch O.D., 1.063 Inch Length

Item: DK6NUA Model: PCR14-1/4"-6MM-A
In Stock

Get it by Tuesday, Jun 17

€50.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$50.03
60$41.70
Angular Misalignment3.0°
Axial Motion0.005 in (0.13 mm)
B1 Max Shaft Penetration0.499 in (12.7 mm)
B2 Max Shaft Penetration0.499 in (12.7 mm)
Balanced DesignYes
Bore (b1)0.2500 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Cap ScrewM3
Dynamic Torque Non-reversing9 lb-in (1.02 Nm)
Dynamic Torque Reversing4.5 lb-in (0.51 Nm)
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.063 in (27.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia0.0056 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.875 in (22.2 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)6 mm
Static Torque18 lb-in (2.03 Nm)
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness0.210 Deg/lb-in (1.86 Deg/Nm)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0229
Ship height (cm)2.22
Ship length (cm)2.7
Ship width (cm)2.22
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR14-1/4"-6MM-A Four Beam Coupling, Clamp Style, 0.25 Inch x 6mm Bore, 0.875 Inch O.D., 1.063 Inch Length
€50.81 /unit