Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCMR32-10-10-SS Coupling 4 Beam Clamp 10mm x 10mm | AF9VLR 30VA13

RULAND MANUFACTURING PCMR32-10-10-SS Coupling 4 Beam Clamp 10mm x 10mm

Item: AF9VLR Model: PCMR32-10-10-SSCross Ref: 30VA13
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.10 mm x 10 mm
Clearance Dia.28.6 mm
FinishBright
Length Through Bore17.02 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore10 mm
Outside Dia.31.8 mm
Overall Length38.1 mm
Screw TypeCap Screw
Style4-Beam Clamp
Torque81 lbs.-in.
Torsional Stiffness0.044 deg./lbs.-in. , 0.044 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 110 mm
Bore Diameter 210 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Outside Diameter31.8 mm
Length Through Bore 117.6 mm
Length Through Bore 217.6 mm
Maximum Speed6000 RPM
Moment Of Inertia0.000026977 kgf/sq. m
Rated Torque9.15 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)3.05
Ship length (cm)3.81
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING PCMR13-3-3-A Coupling 4 Beam Clamp Bore 3 x 3 Mm | AB8XUA 2ADL5 PCMR13-3-3-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€76.26
RULAND MANUFACTURING PCMR13-4-4-A Coupling 4 Beam Clamp Bore 4 x 4 Mm | AB8XUC 2ADL7 PCMR13-4-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€65.10
RULAND MANUFACTURING PCMR16-5-4-A Coupling 4 Beam Clamp Bore 5 x 4 Mm | AB8XUF 2ADN1 PCMR16-5-4-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCMR16-5-5-A Coupling 4 Beam Clamp Bore 5 x 5 Mm | AB8XUH 2ADN3 PCMR16-5-5-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€74.12
RULAND MANUFACTURING PCMR19-4-3-A Coupling 4 Beam Clamp Bore 4 x 3 Mm | AB8XUK 2ADN5 PCMR19-4-3-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCMR19-4-4-A Coupling 4 Beam Clamp Bore 4 x 4 Mm | AB8XUM 2ADN7 PCMR19-4-4-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCMR19-5-3-A Coupling 4 Beam Clamp Bore 5 x 3 Mm | AB8XUP 2ADN9 PCMR19-5-3-A0.26 deg./lbs.-in.22.9 mm19.1 mm0.008"225°F--6000 RPM€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCMR32-10-10-SS Coupling 4 Beam Clamp 10mm x 10mm
€353.87 /unit