RULAND MANUFACTURING PCMR25-10-7-A Four Beam Coupling, Clamp Style, 10mm x 7mm Bore, 25.4mm O.D., 31.8mm Length

Item: DK6KTF Model: PCMR25-10-7-A
In Stock

Get it by Tuesday, Jun 17

€58.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration14.7 mm
B2 Max Shaft Penetration14.7 mm
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.025 mm / -0.000 mm
Cap ScrewM4
Dynamic Torque Non-reversing1.70 Nm
Dynamic Torque Reversing0.85 Nm
Finish SpecificationBright, No Plating
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)31.8 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia9.275 x10
Number Of Screws2 ea
Outer Diameter (od)25.4 mm
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)7 mm
Static Torque3.39 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness1.80 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCMR25-10-7-A Four Beam Coupling, Clamp Style, 10mm x 7mm Bore, 25.4mm O.D., 31.8mm Length
€58.07 /unit