RULAND MANUFACTURING OSC26-12-SS Oldham Coupling Hub, Set Screw, 0.75 Inch Bore, 1.625 Inch O.D., 0.71 Inch Length

Item: DK6RUD Model: OSC26-12-SS
In Stock

Get it by Tuesday, Jun 17

€142.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOldham Coupling Hub
Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
B1 Max Shaft Penetration0.710 in
Balanced DesignYes
Bore (b1)0.7500 in
Bore Tolerance+0.001 in / -0.000 in
FinishBright
Finish SpecificationBright, No Plating
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.710 in
Keyway (k)3/16 in
Length (l)2.000 in (50.8 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Max Parallel Misalignment0.163 in (4.13 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia0.1445 lb-in
Number Of Screws2 ea 90° apart
Outer Diameter (od)1.625 in (41.3 mm)
Parallel Misalignment0.010 in (0.25 mm)
Recommended InsertsOD26/41-AT
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque3.2 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1611
Ship height (cm)4.13
Ship length (cm)5.08
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OSC26-12-SS Oldham Coupling Hub, Set Screw, 0.75 Inch Bore, 1.625 Inch O.D., 0.71 Inch Length
€142.55 /unit