Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OF-SP-24-SS Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel, 303, 2 Piece | CT9JBL

RULAND MANUFACTURING OF-SP-24-SS Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel, 303, 2 Pk

Item: CT9JBL Model: OF-SP-24-SSCross Ref: 805FM0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/2"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.2.58"
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width0.562"
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionTwo Piece
Distance Across Flats2.188"
Flat To Bore0.34"
For Shaft Dia.1 1/2"
For Shaft TypeRound
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Mount Hole Thread Size1/4"-28
Outside Dia.2 3/8"
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.98"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque110 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"
Bore Diameter1 1/2"
Clearance Diameter2.58"
Collar Construction2-Piece
Collar Material Grade303
Collar Outside Diameter2 3/8"
For Shaft Diameter1 1/2"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)6.05
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING OF-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAU OF-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedOne Piece€111.40
RULAND MANUFACTURING OF-MSP-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAV OF-MSP-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedTwo Piece€143.66
RULAND MANUFACTURING OF-CL-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAW OF-CL-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightOne Piece€40.23
RULAND MANUFACTURING OF-SP-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAX OF-SP-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightTwo Piece€67.10
RULAND MANUFACTURING OF-CL-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 1 Piece | CT9JBA OF-CL-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideOne Piece€42.16
RULAND MANUFACTURING OF-SP-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 2 Piece | CT9JBB OF-SP-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideTwo Piece€47.99
RULAND MANUFACTURING OF-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBD OF-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack OxideOne Piece€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OF-SP-24-SS Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel, 303, 2 Pk
€136.19 /unit