Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OF-CL-12-A Mountable Shaft Collar, 3/4 Inch Bore Dia, Round, Aluminum, 0.28 Inch Flat To Bore | CT9JMT

RULAND MANUFACTURING OF-CL-12-A Mountable Shaft Collar, 3/4 Inch Bore Dia, Round, Aluminum, 0.28 Inch Flat To Bore

Item: CT9JMT Model: OF-CL-12-ACross Ref: 805F56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/4"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.1.81"
Collar MaterialAluminum
Collar Material FinishBright
Collar Width1/2"
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionOne Piece
Distance Across Flats1.312"
Flat To Bore7/25"
For Shaft Dia.3/4"
For Shaft TypeRound
GradeGrade 2024
Included ScrewsClamp Screw
Max. Operating Temp.225°F
Min. Operating Temp.-40°F
Mount Hole Thread Size1/4"-28
Outside Dia.1 1/2"
Screw Location From Center0.55"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque170 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.43
Ship length (cm)6.05
Ship width (cm)6.05
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING OF-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAU OF-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedOne Piece€111.40
RULAND MANUFACTURING OF-MSP-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 7.5 mm Flat To Bore | CT9JAV OF-MSP-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodizedTwo Piece€143.66
RULAND MANUFACTURING OF-CL-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAW OF-CL-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightOne Piece€40.23
RULAND MANUFACTURING OF-SP-24-A Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, 9/16 Inch Collar Wide | CT9JAX OF-SP-24-A1 1/2"Aluminum2 3/8"Alloy Steel2.58"0.562"BrightTwo Piece€67.10
RULAND MANUFACTURING OF-CL-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 1 Piece | CT9JBA OF-CL-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideOne Piece€42.16
RULAND MANUFACTURING OF-SP-24-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 1215, 2 Piece | CT9JBB OF-SP-24-F1 1/2"Carbon Steel2 3/8"Alloy Steel2.58"0.562"Black OxideTwo Piece€47.99
RULAND MANUFACTURING OF-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBD OF-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack OxideOne Piece€67.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OF-CL-12-A Mountable Shaft Collar, 3/4 Inch Bore Dia, Round, Aluminum, 0.28 Inch Flat To Bore
€24.31 /unit