RULAND MANUFACTURING OD8/13-PEK Oldham Coupling Disk, 0.500 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHQ Model: OD8/13-PEK
Limited Availability
€45.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$23.32
200Request Quote
Angular Misalignment0.5°
Axial Motion0.004 in (0.10 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.050 in (1.27 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.00004 lb-in
Outer Diameter (od)0.500 in (12.7 mm)
Parallel Misalignment0.004 in (0.10 mm)
Rated Torque6 in-lb (0.68 Nm)
Static Break Torque45 in-lb (5.085 Nm)
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness7.4 lb-in/Deg (0.83 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.27
Ship width (cm)1.27
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD8/13-PEK Oldham Coupling Disk, 0.500 Inch O.D., High Temp. And Corrosion Resistance
€45.13 /unit