RULAND MANUFACTURING OD36/57-PEK Oldham Coupling Disk, 2.250 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHL Model: OD36/57-PEK
Limited Availability
€374.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$135.72
200Request Quote
Angular Misalignment0.5°
Axial Motion0.008 in (0.20 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.225 in (5.72 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.06441 lb-in
Outer Diameter (od)2.230 in (56.6 mm)
Parallel Misalignment0.010 in (0.25 mm)
Rated TorqueRating Coming Soon
Static Break TorqueRating Coming Soon
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional StiffnessRating Coming Soon
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.041
Ship height (cm)5.66
Ship width (cm)5.66
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD36/57-PEK Oldham Coupling Disk, 2.250 Inch O.D., High Temp. And Corrosion Resistance
€374.87 /unit